Beli lan cable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Henkan Meijin Cable LAN Cable Cat5 10m
    Mulai

    Rp259.900

    Henkan Meijin Cable LAN Cable Cat5 10m
    Deskripsi:
    LAN cable CAT5 [ 10m ]
    atribut:
    • Color: White
    • Standard: CAT5
    • Cable Length (m): 10
    • Terminal: Category 5 compatible RJ45 connector
  2. ELECOM Mobile LAN Cable
    Mulai

    Rp139.900

    ELECOM Mobile LAN Cable
    Deskripsi:
    -It is a self-winding LAN cable that is small, lightweight and portable.-It supports 10BASE-T/100BASE-TX by adopting Cat5 compliant LAN cable.-To use the cable, pull it out by hand. When storing, press the button and the cable will automatically wind itse
    atribut:
    • Number of Cores: 4 cores
    • Cable Length: 1.5m
  3. monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Mulai

    Rp23.900

    monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Deskripsi:
    Produk ini juga sering disebut dengan kabel lan
    atribut:
    • Cable: Standard
    • Color: blue
    • Standard: CAT5e
    • Structure: Twisted wire (stranded wire)
    • Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
  4. UGREEN LAN Cable
    Mulai

    Rp82.900

    UGREEN LAN Cable
    atribut:
    • Cable Length (m): 1
    • Color: Blue
    • Data Transfer Rate (Gbps): 1
    • Compatible Devices: Universal RJ45 Port Device, TP-Link Router, Modem, Wifi Extender, Network Printer, TV Box, Patch Panel, Blue-Ray Player, Cat 8 cable previous version.
    • Bandwidth Max. (MHz): 250
    • What is in The Box: 1x Cable LAN RJ45 Male to Male CAT 6 UGREEN NW102
  5. Buffalo Unbreakable Cat5e LAN cable, soft
    Mulai

    Rp109.900

    Buffalo Unbreakable Cat5e LAN cable, soft
    Deskripsi:
    Cat5e compatible LAN cable with no snap-off tabs, flexible cable
    atribut:
    • Cable Thickness (mm): 3.6
    • Communication Speed: 1Gbps
    • Connector: Yes
    • Connector Shape: RJ-45 connector
    • Locking Clip-tab Protection: ○
    • Operating Temperature/Humidity Range: Temperature: 0°C to 40°C, Humidity: 10% to 85%
    • Standard: Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T)
    • Structure: Line body: Twisted line
    • Suitable Models: ADSL modem, CATV modem, FTTH (ultra-high-speed optical internet), digital TV, recorder (model with RJ-45 connector), personal computer, next-generation game console
    • Terminal Connection: 4-pair UTP straight cable
    • Transmission Band (MHz): 100
    • Warranty Period: Warranty: Initial defective replacement only.
  6. PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  7. Autonics Pressure Transmitter TPS30 Series
    Mulai

    Rp1.199.900

    Autonics Pressure Transmitter TPS30 Series
    Deskripsi:
    The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
  8. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  9. PIPAKU PVC Pipe (Pipa PVC) Tipe C
    Mulai

    Rp12.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe C
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
  10. Tenda Desktop Switch Hub
    Mulai

    Rp239.900

    Tenda Desktop Switch Hub
    atribut:
    • Network Standards: IEEE802.3、 IEEE802.3u、IEEE802.3x、 IEEE802.3ab
    • Interfaces: 5*10/100/1000 Base-T Ethernet ports (Auto MDI/MDIX)
    • Transmission media: CAT5/5e UTP or better
    • LED Indicator: 1*Power, 5*Link/Act
    • Dimensions (mm): 100x64x23
    • Power Consumption (W): <2.5
    • Power Input: 100~240V AC, 50/60Hz
    • Switch capacity: 10Gbps
  11. Zebra Multifunction Pen A4C (Pulpen / Bolpoin)
    Mulai

    Rp129.900

  12. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  13. UGREEN USB Cable to LAN RJ45 Console 1.5m (Kabel USB ke Ethernet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    UGREEN USB Cable to LAN RJ45 Console 1.5m (Kabel USB ke Ethernet)
    Deskripsi:
    UGREEN USB Cable to LAN RJ45 Console CM204 merupakan Console Cable dari ugreen yang berfungsi untuk mengkonfigurasi Cisco Switch / Router dengan Laptop / Komputer. Kabel ini tidak berfungsi sebagai koneksi jaringan internet (LAN).
    atribut:
    • Color: Black
    • Length (m): 1.5
  14. NETVIEL Kabel Patch CAT6 PVC
    Mulai

    Rp109.900

    NETVIEL Kabel Patch CAT6 PVC
    atribut:
    • Color: Navy Blue
    • Jacket Material: PVC
  15. ABC (Battery) Super Power New-144 Battery 9V (Baterai Kotak)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  16. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
Daftar Harga lan cable Terbaru October 2026
ELECOM LAN Cable (Kabel Jaringan)Rp81.900
Henkan Meijin Cable LAN Cable Cat5 10mRp259.900
ELECOM Mobile LAN CableRp139.900
monotaro LAN Cable CAT5e Compliant (Kabel Lan)Rp23.900
UGREEN LAN CableRp82.900
Buffalo Unbreakable Cat5e LAN cable, softRp109.900
PROLiNK UTP LAN Cable 305m (Kabel LAN)Rp1.299.900
Autonics Pressure Transmitter TPS30 SeriesRp1.199.900
BELDEN Plugs (Connector)Rp209.900
PIPAKU PVC Pipe (Pipa PVC) Tipe CRp12.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait